12" X 12" A.R.E. Floor Sink, 6" Sump (Full Grate) Zoom

12" X 12" A.R.E. Floor Sink, 6" Sump (Full Grate)

SKU:FD2375-NH3-F

Brand: Zurn

Zurn
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Installation Type: Self Rimming
Material: Cast Iron
Shape: Square
Finish: Porcelain Enamel
Exterior Dimensions: 12" L x 12" W x 6" D
Connection Size: 3"

Description for Zurn FD2375-NH3-F

Features:

  • Recommended for sanitary installations
  • Cast iron body with a white acid-resisting coating
  • Full Grate
  • No-Hub

12" X 12" A.R.E. Floor Sink, 6" Sump (Full Grate)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 12" X 12" A.R.E. Floor Sink, 6" Sump (Full Grate)

    Q:

    I am setting a floor sink and was concerned about the height of the rim. Someone said that the rim must be 1/2" higher tham the finished floor. Is correct?
    Asked on 4/22/2011 by Jim from Tracy, California

    1 answer

Displaying question 1

Do you have a question about this product?