20# Grease Trap, 10gpm Zoom

20# Grease Trap, 10gpm

SKU:GT2700-10

Brand: Zurn

Zurn
Qty Price
$159.95
/ each
$307.90 / box (2 units x $153.95)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 14"
Height: 17-3/4"
Length: 19-1/4"
Flow Rate (GPM): 10 GPM
Capacity (lbs): 20 lbs
Inlet Size: 2"
Outlet Size: 2"
Material: Steel
Inlet Type: No Hub
Outlet Type: No Hub
Application: Plumbing

Description for Zurn GT2700-10

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

20# Grease Trap, 10gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn20# Grease Trap, 10gpm
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Excellent service and just as ordered

By Benniece

from Ft. Lauderdale, Florida

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

Took no time to get the product and the price was very reasonable, just what I ordered and I will be ordering from you guys again.

(1 of 1 customers found this review helpful)

 
5.0

20 LB ZURN GREASE TRAP

By GREASE MONKEY

from PHILA PA

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

RECEIVED THE GREASE TRAPS THE NEXT DAY
EASY TO INSTALL AND WORKS LIKE A DREAM
PRICE IS MOST REASONABLE THAT I COULD FIND

(1 of 2 customers found this review helpful)

 
5.0

great

By Dan

from Orange Co NY

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

very nice

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By wisdom1933[@]

from Norfolk,va.

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

They were easy to install and work just great.

(1 of 1 customers found this review helpful)

 
5.0

great value for the price

By wildbill

from Allentown, PA

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

installation instructions were clear and concise

(1 of 1 customers found this review helpful)

 
5.0

Just what I ordered [...]

By Chuck the Plumber

from Altoona,PA

Verified Buyer

Comments about 20# Grease Trap, 10gpm:

[...] install was simple. Glad to find a company like Pex Supply.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 20# Grease Trap, 10gpm

    Q:

    Is this approved by the health department for a restaurant.
    Asked on 5/24/2014 by Judy from Woodstock, Al

    2 answers

    • VERIFIED BUYER

      A:

      Yes that particular grease trap is as long as it has the PDI stamp on it. You might need to verify the size of the grease trap though to make sure the size is sufficient for the usage.

      Answered on 6/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it is. Of course, you need to find out first what size your health
      department requires for your size sink, and even the products you're
      producing may figure into how much grease you need to handle. Be sure to
      get a definite size decision from them first. I had an expensive
      replacement and a delayed store opening, because one inspector told me a
      smaller trap would be right, and then the inspector who actually did the
      final inspection made me get a bigger one, instead. Expensive bad advice!
      Good luck.

      Answered on 5/24/2014 by Anonymous
Displaying question 1

Do you have a question about this product?