200# Grease Trap, 100gpm Zoom

200# Grease Trap, 100gpm

SKU:GT2700-100

Brand: Zurn

Zurn
Qty Price
$1,399.95
/ each
$2,739.90 / box (2 units x $1,369.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 33-5/8"
Height: 27"
Length: 42-3/4"
Flow Rate (GPM): 100 GPM
Capacity (lbs): 200 lbs
Inlet Size: 4"
Outlet Size: 4"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2700-100

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

PLEASE NOTE: The product weighs 350 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

200# Grease Trap, 100gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn200# Grease Trap, 100gpm
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Great product

By Terry

from St Louis area

Verified Buyer

Comments about 200# Grease Trap, 100gpm:

Use this in a bakery / donut shop. Also quick delivery from Supplyhouse.com

 
5.0

Good product ..Great price

By J.Q.

from Gloucester,MA

Verified Buyer

Comments about 200# Grease Trap, 100gpm:

Purchased for a local restaurant, nice product

 
5.0

200# Grease Trap, 100gpm

By Heather

from Youngsville, LA

Verified Buyer

Comments about 200# Grease Trap, 100gpm:

Our company has purchased numerous types of grease traps but this one has earned the #1 place on our charts now. Whenever a customer request a grease trap, Zurn is the first place we turn. We use it to seperate the grease from the water before it is discharged into our sewage treatment units we manufacture.

(1 of 1 customers found this review helpful)

 
4.0

Good product bad news

By Justino

from san juan PR

Verified Buyer

Comments about 200# Grease Trap, 100gpm:

I like the product so much I wanted to order another one. I was sorprise that they change the shipping policiy and the told us they could not ship us becasue they were not going to ship outside the 50 state any more.

 
5.0

good

By choonr408

from co

Verified Buyer

Comments about 200# Grease Trap, 100gpm:

good

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 200# Grease Trap, 100gpm

    Q:

    can this product be placed outside in the ground?
    Asked on 6/1/2011 by Stephen from Tulsa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?