30# Grease Trap, 15gpm Zoom

30# Grease Trap, 15gpm

SKU:GT2700-15

Brand: Zurn

Zurn
Qty Price
$181.95
/ each
$349.90 / box (2 units x $174.95)
In Stock! Ships in 24-48 Hours
(73 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 16-3/4"
Height: 13-3/8"
Flow Rate (GPM): 15 GPM
Length: 21-1/4"
Capacity (lbs): 30 lbs
Inlet Size: 2"
Outlet Size: 2"
Material: Steel
Inlet Type: No Hub
Outlet Type: No Hub
Application: Plumbing

Description for Zurn GT2700-15

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

30# Grease Trap, 15gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn30# Grease Trap, 15gpm
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

My new supplier for grease traps!

By Chuck the Plumber

from Altoona, PA

Verified Buyer

Comments about 30# Grease Trap, 15gpm:

Exactly as I ordered and very quick delivery! Can't ask much more than that.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

i would buy this product again,

By bill

from brookfield , wi

Verified Buyer

Comments about 30# Grease Trap, 15gpm:

very good

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great source for interceptors

By Chuck th plumber

from Altoona, PA

Verified Buyer

Comments about 30# Grease Trap, 15gpm:

Always available, great selection. will always come back to buy these interceptors here.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30# Grease Trap, 15gpm

    Q:

    is it pdi certified
    Asked on 5/4/2014 by Ferrari from dwight il

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this grease trap is certified as meeting the requirements of the Plumbing & Drainage Institute.

      Answered on 5/5/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?