30# Grease Trap, 15gpm (Threaded) Zoom

30# Grease Trap, 15gpm (Threaded)

SKU:GT2700-15T

Brand: Zurn

Zurn
Qty Price
$359.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Connection Type: Threaded
Product Type: Standard Grease Trap
Material: Steel
Width: 16-3/4"
Height: 16-3/8"
Length: 21-1/4"
Flow Rate (GPM): 15 GPM
Capacity (lbs): 30 lbs
Inlet Size: 2"
Outlet Size: 2"

Description for Zurn GT2700-15T

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

30# Grease Trap, 15gpm (Threaded)

Q&A: Ask the Questions, share answers