40# Grease Trap, 20gpm Zoom

40# Grease Trap, 20gpm

SKU:GT2700-20

Brand: Zurn

Zurn
Qty Price
$229.95
/ each
$445.90 / box (2 units x $222.95)
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 17-1/4"
Height: 15"
Length: 24-1/8"
Flow Rate (GPM): 20 GPM
Capacity (lbs): 40 lbs
Inlet Size: 3"
Outlet Size: 3"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2700-20

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

40# Grease Trap, 20gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn40# Grease Trap, 20gpm
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Grease trap to the rescue

By McAlister Maintenance Services

from Antioch,Tn

Verified Buyer

Comments about 40# Grease Trap, 20gpm:

I had a grease trap start leaking everwhere, needed one ASAP. Found Supplyhouse online and no one was beating there prices. And to top it all off It got to me super fast, a day ahead of estimated delivery. A truly GREAT experience all the way around. I highly recommend them!

(1 of 1 customers found this review helpful)

 
2.0

Scratched Up

By Chef King

from Dothan, AL

Verified Buyer

Comments about 40# Grease Trap, 20gpm:

The grease trap did not come in a box, so it was scratched up and did not look new at all by the time we received it. We have had it installed but have not used it yet. Hopefully, it will work like new in spite of how used it looks!

 
5.0

great product!

By kboehm

from trinity texas

Verified Buyer

Comments about 40# Grease Trap, 20gpm:

easy to install, the hole job took only 1 hour!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 40# Grease Trap, 20gpm

    Q:

    Are this units aproved by the international plumbing code?
    Asked on 8/25/2011 by Manny from El Paso Texas

    1 answer

    • CUSTOMER CARE

      A:

      The GT2700 sizes 20-50 are IAPMO approved.

      Answered on 8/26/2011 by PexSupply Staff from NY
  • 40# Grease Trap, 20gpm

    Q:

    can this unit set on the floor
    Asked on 3/16/2011 by rob from sanford ,NC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can be installed on the floor.

      Answered on 3/17/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?