50# Grease Trap, 25gpm Zoom

50# Grease Trap, 25gpm

SKU:GT2700-25

Brand: Zurn

Zurn
Qty Price
$295.95
/ each
$571.90 / box (2 units x $285.95)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 19-7/8"
Height: 17"
Length: 26-1/8"
Flow Rate (GPM): 25 GPM
Length (Inches): 26-1/8"
Capacity (lbs): 50 lbs
Inlet Size: 3"
Outlet Size: 3"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2700-25

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

50# Grease Trap, 25gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn50# Grease Trap, 25gpm
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Order filled quickly and accurately

By NM Guy

from Albuquerque, NM

Verified Buyer

Comments about 50# Grease Trap, 25gpm:

Product as advertised. Arrived quickly and price was very good.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • 50# Grease Trap, 25gpm

    Q:

    Does this trap includes flow restrictor w/vent connection?
    Asked on 10/21/2014 by Irfan from Chicopee, ma

    1 answer

    • VERIFIED BUYER

      A:

      It did come with a flow restrictor with a hole on top to put a pipe in to
      vent.. Yes

      Answered on 10/21/2014 by Anonymous
  • 50# Grease Trap, 25gpm

    Q:

    I just want to be sure that the inlet and outlet for this grease trap are in the same location near the top of the trap.
    Asked on 3/7/2014 by 1st call from Charleston, SC

    1 answer

    • VERIFIED BUYER

      A:

      yes they are

      Answered on 3/7/2014 by Anonymous
  • 50# Grease Trap, 25gpm

    Q:

    does this grease trap comes with gasket? What else I need, accessories to install it?
    Asked on 3/26/2012 by addie from durham, NC

    1 answer

    • VERIFIED BUYER

      A:

      Yes it comes with a gasket. If you are installing it below slab you will need the 6 inch ext. in order to get enough depth for floor sinks.

      Answered on 3/27/2012 by Another PexSupply Customer
  • 50# Grease Trap, 25gpm

    Q:

    IS THIS TRAP LARGE ENOUGH FOR RESIDENTIAL DOUBLE SINK AND WASH ROOM WASHER
    Asked on 8/28/2011 by Anonymous

    1 answer

  • 50# Grease Trap, 25gpm

    Q:

    is the grease trap designed to use in outside applications
    Asked on 3/24/2011 by jim from paso robles, ca

    1 answer

    • CUSTOMER CARE

      A:

      This grease trap can be used outdoors. Depending on weather conditions, a covering may be advisable because the trap could rust from exposure to wet conditions.

      Answered on 3/25/2011 by PexSupply Staff from NY
  • 50# Grease Trap, 25gpm

    Q:

    What size vent does this grease trap have.
    Asked on 12/10/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The grease trap does not have a vent; you will place a vent line in the piping work to the unit.

      Answered on 12/10/2010 by PexSupply Staff from NY
  • 50# Grease Trap, 25gpm

    Q:

    Need to know if Zurn Grease Trap comes with Flow control
    Asked on 9/17/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, all Zurn grease traps include a flow controller.

      Answered on 9/20/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?