70# Grease Trap, 35gpm Zoom

70# Grease Trap, 35gpm

SKU:GT2700-35

Brand: Zurn

Zurn
Qty Price
$359.95
/ each
$691.90 / box (2 units x $345.95)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 22-1/2"
Height: 18-3/4"
Length: 28"
Flow Rate (GPM): 35 GPM
Capacity (lbs): 70 lbs
Inlet Size: 4"
Outlet Size: 4"
Material: Steel
Inlet Type: No Hub
Outlet Type: No Hub
Application: Plumbing

Description for Zurn GT2700-35

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

70# Grease Trap, 35gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn70# Grease Trap, 35gpm
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Best big metal box I ever bought!

By triguy324

from Gypsum, Colorado

Verified Buyer

Comments about 70# Grease Trap, 35gpm:

Supplyhouse.com asked me to write a review on the Zurn GT2700-35 light commercial grease interceptor, so here goes:

Advantages:
No moving parts.
Pretty light gray color.
Holes in two sides.
Item was received a day earlier than anticipated.

Disadvantages:
Doesn't come with the large Allen wrench necessary to remove the lid.

That about sums it up.

  • Was this a gift?:
  • No
 
4.0

I would buy this product again

By Johnny Boy

from Canon City, Colorado

Verified Buyer

Comments about 70# Grease Trap, 35gpm:

The product was easy to install but, the add on extension parts are rather expensive if needed.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Everything we expected

By Robert

from Denver, Colorado

Verified Buyer

Comments about 70# Grease Trap, 35gpm:

Very easy to install with the no-hub connections.
Very lightweight.

 
5.0

Just what the doctor orderred

By tanks

from San Antonio, TX

Verified Buyer

Comments about 70# Grease Trap, 35gpm:

It was what I expected, well constructed and fit perfectly. Would order again when needed.

 
5.0

no problems

By Pipeman

from Albany NY

Verified Buyer

Comments about 70# Grease Trap, 35gpm:

Product was as described and shipped fast.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • 70# Grease Trap, 35gpm

    Q:

    Is this trap thermoplastic? My county requires a thermoplastic smooth sided trap.
    Asked on 11/24/2014 by nick from Greenville sc

    2 answers

    • VERIFIED BUYER

      A:

      No its steel with epoxy coating inside

      Answered on 11/25/2014 by Dbon from Pittsburgh
    • VERIFIED BUYER

      A:

      The trap is not plastic it is epoxy or resin coated metal

      Answered on 11/25/2014 by Anonymous
  • 70# Grease Trap, 35gpm

    Q:

    how high above the floor is the inlet ? also is there a specific clearance above the top for accessibility ?
    Asked on 11/15/2013 by robert from United States

    1 answer

    • CUSTOMER CARE

      A:

      The center of the inlet measures 14-3/16" above the bottom of the unit.

      Answered on 12/12/2013 by PexSupply Staff from NY
  • 70# Grease Trap, 35gpm

    Q:

    Can the GT2700 series grease trap be installed below slab??
    Asked on 3/16/2012 by AA from Miami, FL

    6 answers

    • VERIFIED BUYER

      A:

      Yes I believe we have done that with the 2700.
      Sent from my iPhone

      Answered on 3/16/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, if you read the specs it can be above or below ground. I just
      installed 3/4 underground.

      Answered on 3/16/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it can Need extension ring if lid is going to be lower than concrete
      Sent from my iPad
      David L. Bonfili
      Lakewood Mechanical, Inc.
      ***.****

      Answered on 3/16/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      YES, I PUT ALL MY TRAPS BELOW SLAB WITH THE 6 INCH EXTENTION.

      Answered on 3/16/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 3/20/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it can.

      Answered on 5/14/2012 by Pipeman from Albany NY
  • 70# Grease Trap, 35gpm

    Q:

    I have a project in los angeles for new resturarnt. its this grease trap appoved by IAPMO?

    thank you
    Asked on 3/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes; GT2700 sizes 20-50 are IAPMO approved.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?