8# Grease Trap, 4gpm Zoom

8# Grease Trap, 4gpm

SKU:GT2700-4

Brand: Zurn

Zurn
Qty Price
$122.95
/ each
$235.90 / box (2 units x $117.95)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 9-7/8"
Height: 10"
Flow Rate (GPM): 4 GPM
Length: 15-7/8"
Capacity (lbs): 8 lbs
Inlet Size: 2"
Outlet Size: 2"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2700-4

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

8# Grease Trap, 4gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn8# Grease Trap, 4gpm
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(2 of 2 customers found this review helpful)

 
5.0

I would buy this product again

By JuneBug

from Somerset, Ky.

Verified Buyer

Comments about 8# Grease Trap, 4gpm:

Just the right size for under my sink!

(1 of 1 customers found this review helpful)

 
5.0

Prefect for what I needed.

By Sndrz

from Durant, oklahoma

Verified Buyer

Comments about 8# Grease Trap, 4gpm:

This grease trap was perfect for what I required it for. I am opening a daily shake meal replacement shop and since the city classified me as a small restaurant, I was required to install grease trap. Fits perfectly under my 3 holed sink, [...] and was adequately inexpensive.

(1 of 1 customers found this review helpful)

 
5.0

food stand

By John the butcher

from pekin IL

Verified Buyer

Comments about 8# Grease Trap, 4gpm:

We had our food trailer inspected by the health dept. They told us it was a great product, and passed with flying colors. It seems it is simle to clean and easy to get to if you have to do any repairs to the pipes.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 8# Grease Trap, 4gpm

    Q:

    Can I connect 2" PVC to my inlet and outlet buy using rubber cup links or is there another way. I see the tank is all steel that is good. I cannot tell buy the picture how to connect my PVC. I will be installing the trap under my sink.
    Asked on 1/2/2015 by The want to be plumber from Marseilles Ill

    3 answers

    • VERIFIED BUYER

      A:

      Yes, using rubber couplings to join the PVC pipe to the trap will provide a
      strong seal and should give you many years of service. If the PVC pipe is
      over 4 ft. long or is located where someone may rest a foot on it, etc.
      then it would be best to support it to avoid stressing the coupling.

      Answered on 1/4/2015 by Anonymous
    • VERIFIED BUYER

      A:

      I utilized 2" rubber flexible connection between the tank connections and PVC piping.

      Answered on 1/2/2015 by Anonymous
    • VERIFIED BUYER

      A:

      I used a rubber adapter/reducer on the outlet to get the right diameter. I had the smaller trap, possibly 18" x 18". The inlet was done with the standard 1 ½ " sink draining into a 3" elbow connected to the trap. As long as the drain was a couple inches inside the elbow, overflow was never a problem. The rationale for the open elbow allows for air to flow as the liquid enters to avoid any type of vacuum effect fluid back-up. It has been several years, but I am pretty sure I ran a 2" outlet out and into a 4" main drain line. But I definitely remember using the rubber couplings. Hope this helps you.

      Answered on 1/2/2015 by Anonymous
  • 8# Grease Trap, 4gpm

    Q:

    is the 8# large enough for a large home kitchen
    Asked on 11/3/2012 by chuck from north florida

    1 answer

  • 8# Grease Trap, 4gpm

    Q:

    Is this trap PDI approved?
    Asked on 7/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Only the GT2700 sizes 20 - 50 are PDI approved.

      Answered on 7/26/2011 by PexSupply Staff from NY
  • 8# Grease Trap, 4gpm

    Q:

    does the # 8 grease trap sit above the floor?
    Asked on 11/9/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It can sit above the floor or be buried. Either way, you must have access to the the top removal panel for cleaning.

      Answered on 11/10/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?