Description
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.
Read more
Specs
Product Type:
Standard Grease Trap
Width:
24-1/2"
Height:
21-1/2"
Length:
29-7/8"
Flow Rate (GPM):
50
Length (Inches):
29-7/8"
Capacity (lbs):
100 lbs
Inlet Size:
4"
Outlet Size:
4"
Material:
Steel
Inlet Type:
No Hub
Outlet Type:
No Hub
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A