14# Grease Trap, 7gpm Zoom

14# Grease Trap, 7gpm

SKU:GT2700-7

Brand: Zurn

Zurn
Qty Price
$139.95
/ each
$273.90 / box (2 units x $136.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 11-7/8"
Height: 11-1/8"
Length: 17-1/4"
Flow Rate (GPM): 7 GPM
Capacity (lbs): 14 lbs
Inlet Size: 2"
Outlet Size: 2"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2700-7

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

14# Grease Trap, 7gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn14# Grease Trap, 7gpm
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Just right

By papamike

from Portland, me

Verified Buyer

Comments about 14# Grease Trap, 7gpm:

This was installed in a small kitchen with little room.
Works great and a good value

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 14# Grease Trap, 7gpm

    Q:

    Can the grease trap be installed on top of the kitchen floor ?
    Asked on 3/8/2011 by chris crazy man from silver city ,new mexico

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can be installed on the floor.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?