150# Grease Trap, 75gpm Zoom

150# Grease Trap, 75gpm

SKU:GT2700-75

Brand: Zurn

Zurn
Qty Price
$1,199.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 28-5/8"
Height: 22-3/4"
Length: 36"
Flow Rate (GPM): 75 GPM
Capacity (lbs): 150 lbs
Inlet Size: 4"
Outlet Size: 4"
Material: Steel
Inlet Type: No Hub
Outlet Type: No Hub
Application: Plumbing

Description for Zurn GT2700-75

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

PLEASE NOTE: The product weighs 225 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

150# Grease Trap, 75gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn150# Grease Trap, 75gpm
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I would buy this product again and again

By Big D

from Round Rock, Texas

Verified Buyer

Comments about 150# Grease Trap, 75gpm:

I used it for a small cooking area and is larger than needed due to City Codes but is the best for the money. Construction is solid and smooth. Easy to install and easy to apply. Everything about it was perfect for the job it is used for. I would and will recommend this product to others as needed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 150# Grease Trap, 75gpm

    Q:

    Can this grease trap be installed 1 floor level down and where should the flow control be installed, up by the sink or down by the GT?
    Asked on 6/8/2012 by gt

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, if the interceptor is to be installed on the floor below the sinks or whatever else is supplying the interceptor, a few adjustments need to be made. First of all, it is recommended that 2 flow controls be installed. 1 at the top of the vertical drop and one on the horizontal pipe at the bottom of the drop. Second, we recommend that a stretch of horizontal pipe be used upstream of the interceptor but after the vertical drop to allow the water to slow down and become less turbulent after the drop. This horizontal pipe should at least be the length of the drop but will actually help the interceptor work more efficiently if it is longer than this.

      Answered on 7/3/2012 by PexSupply Staff from NY
  • 150# Grease Trap, 75gpm

    Q:

    When this is installed below grade in Miami, The building or Health department requires unit to be inside a vault, any suggestions the vault needs to be lightweight and able to enter through a 3'0" x 7'0" door entrance, with a lid which can be walked on. any suggestions
    Asked on 1/17/2012 by Bill from Riviera Beach. Fl.

    1 answer

    • CUSTOMER CARE

      A:

      It appears they require some sort of a concrete box around the grease trap, but you will likely need to check with a local official to get the specifics.

      Answered on 2/10/2012 by PexSupply Staff from NY
  • 150# Grease Trap, 75gpm

    Q:

    can the inlets and outlets be reduced ?
    Asked on 9/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You may be able to reduce them, but it depends on your flow rate and the length of the run.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 150# Grease Trap, 75gpm

    Q:

    Can this be installed below floor?
    Asked on 6/2/2011 by Big D from Austin, Texas

    1 answer

    • CUSTOMER CARE

      A:

      Yes; it can be installed below the floor, flush with the floor, or on top of the floor.

      Answered on 6/3/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?