40# Lo-Pro Grease Trap, 20gpm Zoom

40# Lo-Pro Grease Trap, 20gpm

SKU:GT2701-20

Brand: Zurn

Zurn
Qty Price
$399.95
/ each
$771.90 / box (2 units x $385.95)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Product Type: Lo-Profile Grease Trap
Width: 21-1/8"
Height: 10"
Length: 31"
Flow Rate (GPM): 20 GPM
Capacity (lbs): 40 lbs
Inlet Size: 3"
Outlet Size: 3"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2701-20

Reccomended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

40# Lo-Pro Grease Trap, 20gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn40# Lo-Pro Grease Trap, 20gpm
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Just what I expected!

By Jeff the Chef

from New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 40# Lo-Pro Grease Trap, 20gpm:

        The average life is 13 years - I know - this is my third!

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Great Service and Fast Shipping

        By Jimy

        from Philadelphia, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 40# Lo-Pro Grease Trap, 20gpm:

              The transaction smooth and fast, i received the delivery promptly with no hassle and product works great as specified, thank you PexSupply.com

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 40# Lo-Pro Grease Trap, 20gpm

                Q:

                i keep getting smell after about 2 weeks of use could the gaskets cause this problem
                Asked on 5/9/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  If the gaskets are leaking the could be the cause. Otherwise, you may want to check your trap and vent to see whether there are any issues there.

                  Answered on 5/9/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?