70# Lo-Pro Grease Trap, 35gpm Zoom

70# Lo-Pro Grease Trap, 35gpm

SKU:GT2701-35

Brand: Zurn

Zurn
Qty Price
$619.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Lo-Profile Grease Trap
Width: 29-3/8"
Height: 10-3/4"
Length: 42-1/8"
Flow Rate (GPM): 35 GPM
Capacity (lbs): 70 lbs
Inlet Size: 4"
Outlet Size: 4"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2701-35

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

PLEASE NOTE: The product weighs 172 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

70# Lo-Pro Grease Trap, 35gpm

REVIEW SNAPSHOT®

by PowerReviews
Zurn70# Lo-Pro Grease Trap, 35gpm
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        I NEED # center outlet inlet

        By greaseman

        from nj

        Pros

          Cons

            Best Uses

              Comments about 70# Lo-Pro Grease Trap, 35gpm:

              easy to clean

              • Was this a gift?:
              • No
               
              5.0

              As expected

              By KDD

              from Fairfax, Virginia

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 70# Lo-Pro Grease Trap, 35gpm:

                    Looks like a good under the sink grease trap

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Right items & fast shipping. Helpful

                    By Tony P

                    from Long Island, New York

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 70# Lo-Pro Grease Trap, 35gpm:

                          Customer service is friendly, professional and helpful. Product was exactly what I was looking for at a price I was extremely happy with. Shipping was on the day and in the time slot I was given.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers