100# Lo-Pro Grease Trap, 50gpm Zoom

100# Lo-Pro Grease Trap, 50gpm

SKU:GT2701-50

Brand: Zurn

Zurn
Qty Price
$829.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(7 Available)
0

Resources

Specs

Product Type: Lo-Profile Grease Trap
Width: 29-3/8"
Height: 16"
Length: 49-1/2"
Flow Rate (GPM): 50 GPM
Capacity (lbs): 100 lbs
Inlet Size: 4"
Outlet Size: 4"
Material: Steel
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Zurn GT2701-50

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

PLEASE NOTE: The product weighs 300 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100# Lo-Pro Grease Trap, 50gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 100# Lo-Pro Grease Trap, 50gpm

    Q:

    Is this product automatic or passive?
    Asked on 3/3/2014 by Chuck from Florida

    1 answer

    • CUSTOMER CARE

      A:

      This is a passive grease trap.

      Answered on 3/27/2014 by SupplyHouse Staff from New York
  • 100# Lo-Pro Grease Trap, 50gpm

    Q:

    My client wants to know how often will he need to clean this out. The are connecting a 3 compartment sink and dish machine. restaurant has 180 seats
    Asked on 9/16/2010 by Paul from Virginia

    1 answer

    • CUSTOMER CARE

      A:

      As per the manufacturer: All grease interceptors must be cleaned regularly. The frequency
      of grease removal is dependent upon the capacity of the interceptor and the quantity of grease in the waste water. Grease removal intervals may therefore vary from once a week to once in several weeks. When the grease removal interval has been determined for a specific installation, regular cleaning at that interval is necessary to maintain the rated efficiency of the interceptor.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?