8# Polyethylene Grease Trap, 4gpm Zoom

8# Polyethylene Grease Trap, 4gpm

SKU:GT2702-04

Brand: Zurn

Zurn
Qty Price
$239.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Height: 9-1/2"
Width: 10"
Flow Rate (GPM): 4 GPM
Length: 15"
Capacity (lbs): 8 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-04

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

8# Polyethylene Grease Trap, 4gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 8# Polyethylene Grease Trap, 4gpm

    Q:

    What determines what size one would need?
    Asked on 4/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Sizing is determined by the flow rate of waste in gallons per minute (GPM). Please refer to the following site for information on determining your flow rate: http://www.grease-trap-supply.com/index.asp

      Answered on 4/4/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?