14# Polyethylene Grease Trap, 7gpm Zoom

14# Polyethylene Grease Trap, 7gpm

SKU:GT2702-07

Brand: Zurn

Zurn
Qty Price
$315.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1
1

Specs

Product Type: Standard Grease Trap
Width: 14-1/2"
Height: 11"
Length: 20"
Flow Rate (GPM): 7 GPM
Capacity (lbs): 14 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-07

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

14# Polyethylene Grease Trap, 7gpm

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons