20# Polyethylene Grease Trap, 10gpm Zoom

20# Polyethylene Grease Trap, 10gpm

SKU:GT2702-10

Brand: Zurn

Zurn
Qty Price
$359.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 14-1/2"
Height: 12"
Length: 23"
Flow Rate (GPM): 10 GPM
Capacity (lbs): 20 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-10

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

20# Polyethylene Grease Trap, 10gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 20# Polyethylene Grease Trap, 10gpm

    Q:

    can this grease trap be install in ground
    Asked on 2/13/2015 by charles from chicago, il

    1 answer

    • CUSTOMER CARE

      A:

      yes, but local codes may say otherwise.

      Answered on 3/12/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?