30# Polyethylene Grease Trap, 15gpm Zoom

30# Polyethylene Grease Trap, 15gpm

SKU:GT2702-15

Brand: Zurn

Zurn
Qty Price
$429.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 19-1/2"
Height: 13"
Length: 23"
Flow Rate (GPM): 15 GPM
Capacity (lbs): 30 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-15

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

30# Polyethylene Grease Trap, 15gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30# Polyethylene Grease Trap, 15gpm

    Q:

    Do they make a 6" extention for this product?
    Asked on 10/7/2013 by Nate from Williamsport, PA

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, the GT2702-15 and smaller polyethylene traps do not have available extensions. All of the larger units do have extensions available.

      Answered on 10/16/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?