40# Polyethylene Grease Trap, 20gpm Zoom

40# Polyethylene Grease Trap, 20gpm


Brand: Zurn

Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(4 Available)



Product Type: Standard Grease Trap
Width: 19-1/2"
Height: 14"
Length: 29"
Flow Rate (GPM): 20
Length (Inches): 29"
Capacity (lbs): 40 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-20

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

40# Polyethylene Grease Trap, 20gpm


by PowerReviews
Zurn40# Polyethylene Grease Trap, 20gpm

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)


Great[...] product and cheap.

By Ashok

from Somerville, mass.

Verified Buyer

Comments about 40# Polyethylene Grease Trap, 20gpm:

Great product.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers