100# Polyethylene Grease Trap, 50gpm Zoom

100# Polyethylene Grease Trap, 50gpm

SKU:GT2702-50

Brand: Zurn

Zurn
Qty Price
$899.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 25"
Height: 18"
Length: 37"
Flow Rate (GPM): 50 GPM
Capacity (lbs): 100 lbs
Inlet Size: 3"
Outlet Size: 3"
Thread Size: 3"
Material: Polyethylene
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn GT2702-50

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

100# Polyethylene Grease Trap, 50gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 100# Polyethylene Grease Trap, 50gpm

    Q:

    where can i find agency approval or NSF aporval stamps.
    Asked on 6/28/2012 by Ray from Ventura Ca

    1 answer

    • CUSTOMER CARE

      A:

      This product does not have NSF approval so it will not be located on the unit. According to the manufacturer, you will need to supply your own way of fireproofing the unit per the NSF recommendations.

      Answered on 7/2/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?