6" Extension for GT2700-100 Grease Traps Zoom

6" Extension for GT2700-100 Grease Traps

SKU:JP2700-100-6-EXT

Brand: Zurn

Zurn
Qty Price
$999.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Accessory
Product Type: Accessory
Width (Inches): 33-5/8"
Length (Inches): 42-3/4"
Height (Inches): 6
Material: Steel
Application: Plumbing

Description for Zurn JP2700-100-6-EXT

Available in standard 6" increments, stackable. Ie 12", 18"

6" Extension for GT2700-100 Grease Traps

Q&A: Ask the Questions, share answers