6" Extension for GT2700-15 Grease Traps Zoom

6" Extension for GT2700-15 Grease Traps

SKU:JP2700-15-6-EXT

Brand: Zurn

Zurn
Qty Price
$194.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Accessory
Width (Inches): 16-3/4"
Length (Inches): 21-1/4"
Height (Inches): 6
Material: Steel
Application: Plumbing

Description for Zurn JP2700-15-6-EXT

Available in standard 6" increments, stackable. Ie 12", 18"

6" Extension for GT2700-15 Grease Traps

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons