6" Extension for GT2700-20 Grease Traps Zoom

6" Extension for GT2700-20 Grease Traps

SKU:JP2700-20-6-EXT

Brand: Zurn

Zurn
Qty Price
$239.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Product Type: Accessory
Application: Accessory
Width (Inches): 17-1/4"
Length (Inches): 24-1/8"
Height (Inches): 6
Material: Steel
Application: Plumbing

Description for Zurn JP2700-20-6-EXT

Available in standard 6" increments, stackable. Ie 12", 18"

6" Extension for GT2700-20 Grease Traps

Q&A: Ask the Questions, share answers