6" Extension for GT2700-25 Grease Traps Zoom

6" Extension for GT2700-25 Grease Traps

SKU:JP2700-25-6-EXT

Brand: Zurn

Zurn
Qty Price
$279.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Accessory
Application: Accessory
Width (Inches): 19-7/8"
Length (Inches): 26-1/8"
Height (Inches): 6
Material: Steel
Application: Plumbing

Description for Zurn JP2700-25-6-EXT

Available in standard 6" increments, stackable. Ie 12", 18"

6" Extension for GT2700-25 Grease Traps

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 6" Extension for GT2700-04 Grease Traps

    Q:

    This may be needed? Why?
    Asked on 4/8/2016 by Xxxxx

    1 answer

    • CUSTOMER CARE

      A:

      Extensions allow access when the trap is installed below floor level.

      Answered on 4/11/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?