Wilkins 125 PSI Relief Valve Zoom

Wilkins 125 PSI Relief Valve

SKU:P1000A-125C

Brand: Zurn

Zurn
P1000A-125C has been discontinued.
Direct Replacement:
SKU: P1000AXL-125C
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 125 psi
Capacity (BTU): 500000
Capacity: 500000 BTU/hr
CSA Rating (BTU/HR): 200000
Connection Type: Threaded
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
ASME: Yes
Height: 3-7/16"

Description for Zurn P1000A-125C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 125 psi.

Wilkins 125 PSI Relief Valve

Q&A: Ask the Questions, share answers