Wilkins 150 PSI Relief Valve Zoom

Wilkins 150 PSI Relief Valve

SKU:P1000A-150C

Brand: Zurn

Zurn
P1000A-150C has been discontinued.
Direct Replacement:
SKU: P1000AXL-150C
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 150 psi
CSA Temp Steam Rating (BTU/HR): 200000 BTU/hr
Capacity (BTU): 500
000
Connection Type: Threaded
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
ASME: Yes
Height: 3-7/16"

Description for Zurn P1000A-150C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 150 psi.

Wilkins 150 PSI Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product but shipping was kinda high

By N/A

from Troy Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        None

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons