Description
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 30 psi.
Read more
Manuals (1)
Specs
Application:
Heating
Size:
3/4"
Material:
Bronze
Pressure Set Point:
30 psi
Capacity (BTU):
500000
Capacity:
500000 BTU/hr
CSA Rating (BTU/HR):
200000
Connection Type:
Threaded
Inlet Type:
Male Threaded (IPS)
Outlet Type:
Female Threaded (IPS)
ASME:
Yes
Height:
3-7/16"
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

7 Product Reviews

Product Q&A