Model QT-Set, Quick Test Fittings Set Zoom

Model QT-Set, Quick Test Fittings Set

SKU:QT-SET

Brand: Zurn

Zurn
Qty Price
$149.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/4"
1/2"
3/4"

Description for Zurn QT-SET

Application

Designed for use on Backflow Prevention Assemblies to facilitate the connection of a Differential Pressure Test Gauge. Quick Test Fittings Set, with their integral o-ring and hand-tight installation, eliminate the need for wrenches and Teflon tape. This will result in a time and material savings to the tester and set includes all fittings needed to test any size Backflow device.

Features

  • Set includes fittings sizes: 1/4" , 1/2" and 3/4"
  • Tear Resistant O-rings
  • SAE 45° Flare Fittings - SAE J513
  • Fittings knurled for easy gripping
  • convenient carrying case
  • Includes 3 spare O-rings per size
  • Case dimensions: 8-1/2" x 5-1/2" x 2-5/8"
  • Model QT-Set, Quick Test Fittings Set

    Q&A: Ask the Questions, share answers