2" x 8-3/8" Diameter No-Hub Cast Iron Small Area Roof Drain Zoom

2" x 8-3/8" Diameter No-Hub Cast Iron Small Area Roof Drain

SKU:RD2090-NH2

Brand: Zurn

Zurn
Qty Price
$45.25
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 2"
Outlet Type: No Hub
Application: Plumbing
Type: Small Area Roof Drain
Material: Cast Iron
Finish: Dura-Coated
Diameter (Inches): 8-3/8"

Description for Zurn RD2090-NH2

The RD2090 8-3/8" Diameter Cast iron Small Area Roof Drain is constructed if a Dura-Coated cast iron body. Standard to the roof drain is a cast iron clamp device with an integral gravel guard and a polyethylene dome strainer.

Features:

  • Recommended for installation in flat areas with decks that are constructed of steel, wood or concrete
  • Cast Iron clamp device is provided to ensure strength and stability necessary for water-tight seal
  • No-Hub/Push-On outlet connections easily adapt to plastic pipe, simplifying the installation process.

2" x 8-3/8" Diameter No-Hub Cast Iron Small Area Roof Drain

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons