4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow Zoom

4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow

SKU:RD2130-NH4

Brand: Zurn

Zurn
Qty Price
$82.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Size: 4"
Application: Plumbing
Type: Combination Roof Drain & Overflow
Material: Cast Iron
Finish: Dura-Coated
Outlet Type: No Hub
Diameter (Inches): 8-3/8"
Overall Width: 19"

Description for Zurn RD2130-NH4

The RD2130 8-3/8" Combination Roof Drain & Overflow is constructed if a Dura-Coated cast iron body. Standard to the roof drain is a cast iron clamp device with an integral gravel guard, roof sump receiver and cast iron dome strainer.

Features:

  • This unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
  • Integral roof sump receiver
  • Cast iron clamp is provided to ensure strength & stability necessary for a water-tight seal

4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons