Model TG-3; Three-Valve Backflow Prevention Assembly Test Kit Zoom

Model TG-3; Three-Valve Backflow Prevention Assembly Test Kit

SKU:TG-3

Brand: Zurn

Zurn
Qty Price
$1,299.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Max Pressure (PSI): 200 psi
Max Temp (F): 150°F

Description for Zurn TG-3

Application

The WILKINS Model TG-3 Backflow Prevention Assembly Test Kit is designed for testing all brands of Pressure Type Vacuum Breakers, Double Check Valve, and Reduced Pressure Principle Backflow Prevention Assemblies. The TG-3 is capable of performing all known testing procedures including those recommended by ASSE, AWWA and FCCCHR at USC.

Features

  • 5 year warranty against defects in materials and manufacturing
  • Durable carrying case with external fitting compartments

    The TG-3 is capable of testing the following backflow prevention devices
  • Reduced Pressure Principle Assemblies
  • Double Check Valve Assemblies
  • Pressure Vacuum Breaker Assemblies
  • Model TG-3; Three-Valve Backflow Prevention Assembly Test Kit

    Q&A: Ask the Questions, share answers