T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 150 Zoom

T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 150

SKU:TP1100A-4C-150C

Brand: Zurn

Zurn
Qty Price
$11.75
/ each
In Stock! Ships in 24-48 Hours
(121 Available)
1

Specs

Application: Heating
Connection Type: MNPT x FNPT
Material: Bronze
Pressure Set Point: 150 psi
ASME: Yes

Description for Zurn TP1100A-4C-150C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 150 psi.

T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 150

REVIEW SNAPSHOT®

by PowerReviews
ZurnT&P Relief Valve, MNPT x FNPT, 4"" Probe, Set at 150
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Fast Delivery!

By IndyRocks

from Indianapolis (Geist)

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about T&P Relief Valve, MNPT x FNPT, 4"" Probe, Set at 150:

        A perfect fit and product was as described

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons