T&P Relief Valve, MNPT x FNPT, 8" Probe, Set at 150 Zoom

T&P Relief Valve, MNPT x FNPT, 8" Probe, Set at 150

SKU:TP1100A-8C-150C

Brand: Zurn

Zurn
Qty Price
$10.25
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Connection Type: MNPT x FNPT
Material: Bronze
Pressure Set Point: 150 psi
ASME Rating (BTU/HR): 500000
CSA Rating (BTU/HR): 105000
Capacity: 500000 BTU/hr
Thermostat Length: 8"
ASME: Yes

Description for Zurn TP1100A-8C-150C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 150 psi.

T&P Relief Valve, MNPT x FNPT, 8" Probe, Set at 150

Q&A: Ask the Questions, share answers