Daytona
Description
Temperature and pressure relief valve for commercial water heaters.

This model is set at 150 psi.
Read more
Manuals (1)
Specs
Application:
Heating
Pressure Set Point:
150 psi
ASME Rating (BTU/HR):
1912000
Capacity:
1912000
CSA Rating (BTU/HR):
205000
Thermostat Length:
5"
Connection Type:
MNPT x FNPT
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A