3" x 15" Diameter Main Roof Drain (Inside Caulk Outlet) Zoom

3" x 15" Diameter Main Roof Drain (Inside Caulk Outlet)

SKU:Z100-3IC

Brand: Zurn

Zurn
Qty Price
$135.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Outlet Type: Inside Caulk Outlet
Size: 3"
Material: Cast Iron
Finish: Dura-Coated
Application: Plumbing
Type: Main Roof Drain
Diameter (Inches): 15"

Description for Zurn Z100-3IC

Zurn Z100 15" diameter roof drain, Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome.

3" x 15" Diameter Main Roof Drain (Inside Caulk Outlet)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons