6" x 15" Diameter Main Roof Drain (Threaded Outlet) Zoom

6" x 15" Diameter Main Roof Drain (Threaded Outlet)

SKU:Z100-6IP

Brand: Zurn

Zurn
Qty Price
$194.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Outlet Type: Threaded (IPS)
Size: 6"
Material: Cast Iron
Finish: Dura-Coated
Application: Plumbing
Type: Main Roof Drain
Diameter (Inches): 15"

Description for Zurn Z100-6IP

Zurn Z100 15" diameter roof drain, Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome.

6" x 15" Diameter Main Roof Drain (Threaded Outlet)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons