6" x 15" Diameter Main Roof Drain (No Hub Outlet) Zoom

6" x 15" Diameter Main Roof Drain (No Hub Outlet)

SKU:Z100-6NH

Brand: Zurn

Zurn
Qty Price
$180.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Outlet Type: No Hub
Size: 6"
Material: Cast Iron
Finish: Dura-Coated
Application: Plumbing
Type: Main Roof Drain
Diameter (Inches): 15"

Description for Zurn Z100-6NH

Zurn Z100 15" diameter roof drain, Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome.

6" x 15" Diameter Main Roof Drain (No Hub Outlet)

REVIEW SNAPSHOT®

by PowerReviews
Zurn6" x 15" Diameter Main Roof Drain (No Hub Outlet)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Excellent Quality

By Menodude

from New Carlisle, OH

Verified Buyer

Comments about 6" x 15" Diameter Main Roof Drain (No Hub Outlet):

My roofer loved the product, but was surprised it did not come with one of the rubber attachments at the bottom which are standard with most products, ended up getting one from local store. Would have given a 5 otherwise.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons