8" x 15" Diameter Main Roof Drain (Inside Caulk Outlet) Zoom

8" x 15" Diameter Main Roof Drain (Inside Caulk Outlet)

SKU:Z100-8IC

Brand: Zurn

Zurn
Qty Price
$259.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Outlet Type: Inside Caulk Outlet
Size: 8"
Material: Cast Iron
Finish: Dura-Coated
Application: Plumbing
Type: Main Roof Drain
Diameter (Inches): 15"

Description for Zurn Z100-8IC

Zurn Z100 15" diameter roof drain, Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome.

8" x 15" Diameter Main Roof Drain (Inside Caulk Outlet)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 5" x 15" Diameter Main Roof Drain (Inside Caulk Outlet)

    Q:

    The top cover (dome) is it cast iron or plastic?
    Asked on 6/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The top cover on this part is plastic.

      Answered on 6/23/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?