8# Acid Resistant Grease Trap, 4gpm Zoom

8# Acid Resistant Grease Trap, 4gpm

SKU:Z1170-100

Brand: Zurn

Zurn
Qty Price
$499.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Acid Resistant Grease Trap
Width: 9-7/8"
Height: 10"
Length: 20-3/8"
Flow Rate (GPM): 4 GPM
Capacity (lbs): 8 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-100

8# Acid Resistant Grease Trap, 4gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 8# Acid Resistant Grease Trap, 4gpm

    Q:

    what are the size and kind of the 4 screws that fasten the cover plate down?
    Asked on 9/9/2010 by jay from schererville, IN

    1 answer

    • CUSTOMER CARE

      A:

      The screws are stainless steel and the pitch on the screws are 5/16-18.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?