20# Acid Resistant Grease Trap, 10gpm Zoom

20# Acid Resistant Grease Trap, 10gpm

SKU:Z1170-300

Brand: Zurn

Zurn
Qty Price
$818.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Acid Resistant Grease Trap
Width: 14"
Height: 11-3/4"
Length: 25-1/8"
Flow Rate (GPM): 10 GPM
Capacity (lbs): 20 lbs
Inlet Size: 2"
Outlet Size: 2"
Thread Size: 2"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-300

20# Acid Resistant Grease Trap, 10gpm

Q&A: Ask the Questions, share answers