30# Acid Resistant Grease Trap, 15gpm Zoom

30# Acid Resistant Grease Trap, 15gpm

SKU:Z1170-400

Brand: Zurn

Zurn
Qty Price
$1,212.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2
1

Specs

Product Type: Acid Resistant Grease Trap
Width: 16-3/4"
Height: 13-3/8"
Length: 27-1/8"
Flow Rate (GPM): 15 GPM
Length (Inches): 27-1/8"
Capacity (lbs): 30 lbs
Inlet Size: 3"
Outlet Size: 3"
Thread Size: 3"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-400

30# Acid Resistant Grease Trap, 15gpm

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30# Acid Resistant Grease Trap, 15gpm

    Q:

    Can lab waste water, blood and tissue samples be drained straight to city drainage?
    Asked on 2/10/2012 by Rick from New Orleans, La.

    1 answer

    • CUSTOMER CARE

      A:

      Those materials should be disposed of according to the proper protocols for medical waste and never placed directly into the drainage system.

      Answered on 2/10/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons