40# Acid Resistant Grease Trap, 20gpm Zoom

40# Acid Resistant Grease Trap, 20gpm

SKU:Z1170-500

Brand: Zurn

Zurn
Qty Price
$1,483.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Acid Resistant Grease Trap
Width: 17-1/4"
Height: 15"
Length: 30"
Flow Rate (GPM): 20 GPM
Capacity (lbs): 40 lbs
Inlet Size: 3"
Outlet Size: 3"
Thread Size: 3"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-500

40# Acid Resistant Grease Trap, 20gpm

Q&A: Ask the Questions, share answers