50# Acid Resistant Grease Trap, 25gpm Zoom

50# Acid Resistant Grease Trap, 25gpm

SKU:Z1170-600

Brand: Zurn

Zurn
Qty Price
$1,669.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Acid Resistant Grease Trap
Width: 19-7/8"
Height: 17"
Length: 32-1/4"
Flow Rate (GPM): 25 GPM
Capacity (lbs): 50 lbs
Inlet Size: 3"
Outlet Size: 3"
Thread Size: 3"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-600

PLEASE NOTE: The product weighs 124 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50# Acid Resistant Grease Trap, 25gpm

Q&A: Ask the Questions, share answers