70# Acid Resistant Grease Trap, 35gpm Zoom

70# Acid Resistant Grease Trap, 35gpm

SKU:Z1170-700

Brand: Zurn

Zurn
Qty Price
$2,019.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Acid Resistant Grease Trap
Width: 22-1/2"
Height: 18-3/4"
Length: 34-1/8"
Flow Rate (GPM): 35 GPM
Capacity (lbs): 70 lbs
Inlet Size: 3"
Outlet Size: 3"
Thread Size: 3"
Material: Steel
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1170-700

PLEASE NOTE: The product weighs 151 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

70# Acid Resistant Grease Trap, 35gpm

Q&A: Ask the Questions, share answers