Solids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet) Zoom

Solids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet)

SKU:Z1180-1

Brand: Zurn

Zurn
Qty Price
$283.95
/ each
$547.90 / box (2 units x $273.95)
In Stock! Ships in 24-48 Hours
(2 Available)
3
1

Specs

Product Type: Solids Interceptor
Width: 7-1/2"
Height: 12-1/2"
Length: 7-5/16"
Flow Rate (GPM): 15 GPM
Inlet Size: 1"
1-1/2"
Outlet Size: 1-1/2"
Thread Size: 1-1/2"
1"
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1180-1

Solids Interceptor

Solids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet)

REVIEW SNAPSHOT®

by PowerReviews
ZurnSolids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again.

By RBB

from Anchorage, AK.

Verified Buyer

Comments about Solids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet):

I replace the same item that had broken were the lid latch connected. It was a fast and easy change.
The shippment was quick and fair priced.
I will be buying more from this comp.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Solids Interceptor, 15gpm (1" & 1-1/2" Inlet/Outlet)

    Q:

    is this interceptor suitable for sand removal?
    Asked on 10/14/2010 by big j from palm bay fl

    1 answer

    • CUSTOMER CARE

      A:

      This unit should not be used for sand removal.

      Answered on 10/21/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons