Solids Interceptor, 30gpm (1" & 1-1/2" Inlet/Outlet) Zoom

Solids Interceptor, 30gpm (1" & 1-1/2" Inlet/Outlet)

SKU:Z1181-1

Brand: Zurn

Zurn
Qty Price
$999.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Solids Interceptor
Width: 7-1/2"
Height: 12-1/2"
Length: 7-5/16"
Flow Rate (GPM): 30 GPM
Inlet Size: 1"
1-1/2"
Outlet Size: 1-1/2"
1"
Thread Size: 1-1/2"
1"
Inlet Type: Female Threaded (IPS)
Application: Plumbing
Outlet Type: Female Threaded (IPS)
Thread Type: Female

Description for Zurn Z1181-1

Solids Interceptor

Solids Interceptor, 30gpm (1" & 1-1/2" Inlet/Outlet)

Q&A: Ask the Questions, share answers