Description
Solids Interceptor
Read more
Specs
Product Type:
Solids Interceptor
Width:
7-1/2"
Height:
12-1/2"
Length:
7-5/16"
Flow Rate (GPM):
30
Inlet Size:
2"
Outlet Size:
2"
Thread Size:
2"
Application:
Plumbing
Inlet Type:
Female Threaded
Outlet Type:
Female Threaded
Thread Type:
Female
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A