Thermostatic Mixing Valve 95 to 131°F (Less Unions) Zoom

Thermostatic Mixing Valve 95 to 131°F (Less Unions)

SKU:ZW1017-LU

Brand: Zurn

Zurn
ZW1017-LU has been discontinued.
Direct Replacement:
SKU: ZW1017XL-LU
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Min Temp (F): 95°F
Max Temp (F): 131°F
Standards Met: ASSE 1017
Application: Point of Source

Description for Zurn ZW1017-LU

Note: This item comes without Unions therefore specifying size is not necessary when ordering this product

  • Outlet Temperature Range 95°F - 131°F
  • Integral Check Valves & Stainless Steel Strainers
  • Potable Systems Applications

  • Thermostatic Mixing Valve 95 to 131°F (Less Unions)

    Q&A: Ask the Questions, share answers