Lead Free Thermostatic Mixing Valve 80 to 165°F (Less Unions) Zoom

Lead Free Thermostatic Mixing Valve 80 to 165°F (Less Unions)

SKU:ZW1017XLHT-LU

Brand: Zurn

Zurn
Qty Price
$123.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Min Temp (F): 80°F
Max Temp (F): 165°F
Max Pressure (PSI): 145 psi
Material: Bronze
Features: Lead Free
Application: Point of Source
Connection Type: Sweat

Description for Zurn ZW1017XLHT-LU

Lead Free Thermostatic Mixing Valve 80 to 165°F (Less Unions)

Lead Free Thermostatic Mixing Valve 80 to 165°F (Less Unions)

Q&A: Ask the Questions, share answers